This product requires certification to purchase.

You last purchased this on
 
Amtrol

  • Fast #
  • Part #A443
  • Item #18224
  • Manufacturer Part #443-1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Amtrol

  • Fast #
  • Part #A443
  • Item #18224
  • Manufacturer Part #443-1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 528
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Air purger continually separates air from fluid when system is operating
  • Heavy duty cast iron body with internal baffle
  • Rugged and compact design with air vent and expansion tank ports
  • Replaces most air scoop-type purgers
  • 1" diameter
  • 1-year limited warranty
  • Separates air from water in closed loop hydronic heating systems
  • System connection sets the point of no pressure change
  • Use with 700 series automatic air vents and Extrol® expansion tanks
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Brand Model Compatibility:
700 Series, Extrol®
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Height:
4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6 in
Material:
Cast Iron
Pressure - Maximum:
125 psi
Product Type:
Air Purger
Size:
6 in x 2-1/2 in x 4 in
Temperature Range:
Up to 240 Deg F
Width:
2-1/2 in