Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Internal Baffle Helps Properly Circulate Water.
- Available up to 1,040 Gallons.
- Connections from 3? to 12?.
- Max. Working Pressure: 125 or 150 PSIG.
- Max. Operating Temperature: 450° F.
- Seismic Restraints, Sensor Ports and Grooved Pipe Connections Available.
Specifications
- ASME:
- ASME Section VIII
- Capacity:
- 200 gal
- Color Finish Name:
- Red
- Connection Size:
- 3
- Diameter:
- 39-1/8 in
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Height:
- 62-3/8 in
- Maximum Temperature:
- 450
- Pressure - Maximum:
- 125 psi
- Weight:
- 527 lb