This product requires certification to purchase.

You last purchased this on
 
Amtrol

  • Fast #
  • Part #AST12CDD
  • Item #7198438
  • Manufacturer Part #141-008
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Amtrol

  • Fast #
  • Part #AST12CDD
  • Item #7198438
  • Manufacturer Part #141-008
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Deep-Drawn Shell Increases Tank Strength, Reduces Tank Diameter by 20% and Cuts Tank Weight by 50%.
  • Antimicrobial Liner Neutralizes Bacteria on Contact; Lasts the Life of the Tank.
  • Tested to JIS Z 2801 for Reduction of Legionella, Staphylococcus and E. coli.
  • Follows ASHRAE 188 Anti-Legionella Guidelines.
  • Patented Turbulator™ Prevents Sediment Buildup.
  • Meets all ASME Section VIII, Division 1 Code Standards.
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Application:
Commercial
Capacity:
6.4 gal
Diameter:
12 in
End Connection 1:
MNPT
End Connections:
MNPT
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Height:
18 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel
Maximum Temperature:
200
Pressure - Maximum:
150 psi