41 gal Electric Indirect-Fired Water Heater
BoilerMate® 41 gal Electric Indirect-Fired Water Heater
Product Details
Product Details
- Digital temperature control, 24 and 120VAC compatible
- Double wall coil vented to atmosphere, IAPMO listed
-
Lead Law Compliant
Specifications
- Capacity:
- 41 gal
- Collection:
- BoilerMate®
- Height:
- 48 in
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Indirect Fired