80 gal. Residential Indirect Water Heater
BoilerMate® Premier Series 80 gal. Residential Indirect Water Heater
Product Details
Product Details
- Indirect-Fired Hot Water Maker Technology uses the Existing Boiler Energy to Heat Water.
- Increased Capacity for Large Homes and Commercial Applications.
- Durable, High Grade 316-L Stainless Steel Tank.
- Thick, Urethane Insulation with Heat Loss Under 1/2? F Per Hour.
- Tough, Rotomolded Poly Jacket Resists Dents and Scratches.
- Removable Heat Exchanger Coil for Easy Cleaning.
- Available with Digital or Mechanical Control.
- 5-Year Limited Warranty in Commercial Applications.
- 10-Year Limited Warranty in Residential Applications.
-
Lead Law Compliant
Specifications
- Capacity:
- 80 gal
- Collection:
- BoilerMate® Premier Series
- Diameter:
- 26 in
- End Connections:
- MNPT
- Energy Star Compliant:
- No
- Height:
- 66 in
- Lead Law Compliant:
- Yes
- Pressure - Maximum:
- 150 psi
- UL Listed:
- No
- Water Heater Capacity Range:
- 51 - 100 gal
- Weight:
- 170 lb