Electric Indirect-Fired Water Heater
BoilerMate® Champion Series Electric Indirect-Fired Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Indirect-Fired Hot Water Maker Technology uses the Existing Boiler Energy to Heat Water.
- Bimodal HPDE Poly Bottle - Corrosion-Proof Material is Impervious to Chlorides, Scale and Aggressive Water; No Anode Rod Required - Rated to 180? F.
- Unique, Molded Insulation Eliminates Gaps to Minimize Heat Loss.
- Form Fitted to Bottle and Outer Shell for Enhanced Efficiency.
- Deep Drawn Pressure Shell; Twice the Strength of Traditional Construction.
- Top Mount Heat Exchanger - Finned Design for Effective Heat Transfer.
- Affordable Double Wall Option for Regional Code Compliance.
- Available with both Digital and Mechanical Control.
- 6-Year Limited Warranty; Limited Lifetime Warranty Upgrade Option Available.
-
Lead Law Compliant
Specifications
- Capacity:
- 41 gal
- Collection:
- BoilerMate® Champion Series
- Diameter:
- 22 in
- End Connections:
- MNPT
- Energy Star Compliant:
- No
- Height:
- 48 in
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- High Density Polyethylene
- Power Source:
- Indirect
- Pressure - Maximum:
- 150 psi
- UL Listed:
- No
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Indirect Fired
- Weight:
- 124 lb