60 gal. Residential Indirect Water Heater
BoilerMate® Premier Series 60 gal. Residential Indirect Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Uses copper for maximum heat transfer
- Smart Control control panel
- High performance in a durable package
- Include control bottom drain and T & P relief valve
-
Lead Law Compliant
Specifications
- Capacity:
- 60 gal
- Collection:
- BoilerMate® Premier Series
- Diameter:
- 26 in
- End Connections:
- Union Sweat x Union Sweat
- Energy Star Compliant:
- No
- Height:
- 54 in
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Material Type:
- 316L
- Power Source:
- Indirect
- UL Listed:
- No
- UPC:
- 642031557513
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall