This product requires certification to purchase.

6.4 gal. Water Heater Expansion Tank

This product has been replaced by

Amtrol Tan Expansion Tank
Amtrol 6.4 gal Expansion Tank
Manufacturer Part #141-008
You last purchased this on
 
Amtrol

Diaphragm Series 6.4 gal. Water Heater Expansion Tank

  • Fast #
  • Part #AST12C
  • Item #1476111
  • Manufacturer Part #141-326
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Amtrol Tan Expansion Tank
Amtrol 6.4 gal Expansion Tank
Manufacturer Part #141-008
Amtrol

Diaphragm Series 6.4 gal. Water Heater Expansion Tank

  • Fast #
  • Part #AST12C
  • Item #1476111
  • Manufacturer Part #141-326
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 51
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Installations for residential water heaters, laundry mats, hospital, nursing homes, car washes, dishwashers, plant washrooms, hotels, motels, restaurants, schools and dormitories
  • Compact, in-line models
  • Requires Certification
  • Lead Law Compliant


Specifications

Capacity:
6.4 gal
Collection:
Diaphragm Series
Diameter:
12 in
Height:
14 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel
Maximum Temperature:
240
Pressure - Maximum:
150 psi