1 in. Stainless Steel and Plastic MNPT Water Hammer Arrestor
Diatrol 1 in. Stainless Steel and Plastic MNPT Water Hammer Arrestor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Used to Absorb Shock Caused by Fast-Acting Valves.
- Diaphragm Design with Adjustable Air Cushion.
- 150 PSI Working Pressure.
- 5-Year Limited Warranty.
-
Lead Law Compliant
Specifications
- Application:
- Residential
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- IAPMO Listed:
- No
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel, Plastic
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi