11 in. Stainless Steel Hydronic Expansion Tank
EX-PRO Series 11 in. Stainless Steel Hydronic Expansion Tank
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- High grade stainless Steel connector
- Corrosion proof oxygen barrier
- Factory pre-charged at 15 PSIG
- Thickest diaphragm – Heavy Duty Butyl/EPDM
- Strong, Deep-Drawn steel construction
- Patented InSight® service indicator cap
- In-Line Models available in 2.0 through 6.7 gallon
- Suitable for use in glycol applications
Specifications
- Application:
- Non-potable Water, Hydronic Heating, Chilled Water
- Capacity:
- 4.4 gal
- Collection:
- EX-PRO Series
- Diameter:
- 11 in
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 15 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 200
- Pressure - Maximum:
- 125 psig