240V 300# Pump Tank
Extrol® 240V 300# Pump Tank
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For Use in Closed, Non-Potable Hydronic Heating and Chilled Water Systems.
- Fixed Butyl/EPDM Diaphragm: Industry's Thickest
- Factory Pre-Charge: 12 PSIG.
- Max. Operating Temperature: 240° F
- Meets all ASME Section VIII, Division 1 Code Standards.
- 1-Year Limited Warranty.
Specifications
- Application:
- Commercial
- Capacity:
- 132 gal
- Collection:
- Extrol®
- Diameter:
- 30 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Height:
- 58 in
- Material:
- Malleable Iron
- Maximum Temperature:
- 240
- Pressure - Maximum:
- 300 psi
- UL Listed:
- No