Extrol®
Frequently Purchased Together
Product Details
Product Details
- Strongest Tank Design Combining High Strength Steel and Multi-Dome Construction.
- Deep-Drawn Steel Offers Twice the Tensile Strength of Traditional Tanks.
- Thickest Diaphragm – Heavy Duty Butyl/EPDM.
- Patent-Pending InSight™ Service Indicator Cap.
- Projection Welded Air Stem to Help Eliminate Leaks.
- 7-Year Limited Warranty.
- Made in the USA.
Documents
Specifications
- Application:
- Residential
- Capacity:
- 2 gal
- Collection:
- Extrol®
- Diameter:
- 8 in
- End Connection 1:
- MNPT
- End Connection 2:
- Threaded
- End Connections:
- MNPT x Threaded
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 13 in
- Material:
- Steel
- Maximum Temperature:
- 240
- Pressure - Maximum:
- 100 psi
- UL Listed:
- No