This product requires certification to purchase.

33 in. Vertical Boiler Expansion Tank

You last purchased this on
 
Amtrol

Extrol® SX Series 33 in. Vertical Boiler Expansion Tank

  • Fast #
  • Part #ASX40V
  • Item #1119280
  • Manufacturer Part #118-78
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Amtrol

Extrol® SX Series 33 in. Vertical Boiler Expansion Tank

  • Fast #
  • Part #ASX40V
  • Item #1119280
  • Manufacturer Part #118-78
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 11
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Strongest Tank Design Combining High Strength Steel and Multi-Dome Construction.
  • Deep-Drawn Steel Offers Twice the Tensile Strength of Traditional Tanks.
  • Thickest Diaphragm – Heavy Duty Butyl/EPDM.
  • For Use in Large Residential and Light Commercial Applications.
  • Projection Welded Air Stem to Help Eliminate Leaks.
  • 1-Year Limited Warranty.
  • Steel connection with NPT threaded elbow
  • Every unit serialized for quality control and after-sale support
  • For closed hydronic heating or chilled water systems
  • One year limited warranty
  • Requires Certification

Documents


Specifications

Application:
Residential, Light Commercial
Capacity:
20 gal
Collection:
Extrol® SX Series
Diameter:
15 in
End Connection 1:
FNPT
End Connections:
FNPT
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Height:
33 in
Material:
Steel
Maximum Temperature:
240
Pressure - Maximum:
100 psi