86 gal. Vertical Boiler Expansion Tank
Extrol® SX Series 86 gal. Vertical Boiler Expansion Tank
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Strongest Tank Design Combining High Strength Steel and Multi-Dome Construction.
- Deep-Drawn Steel Offers Twice the Tensile Strength of Traditional Tanks.
- Thickest Diaphragm – Heavy Duty Butyl/EPDM.
- For Use in Large Residential and Light Commercial Applications.
- Projection Welded Air Stem to Help Eliminate Leaks.
- 1-Year Limited Warranty.
- Steel connection with NPT threaded elbow
- Every unit serialized for quality control and after-sale support
- For closed hydronic heating or chilled water systems
- One year limited warranty
Specifications
- Application:
- Residential, Light Commercial
- Capacity:
- 86 gal
- Collection:
- Extrol® SX Series
- Diameter:
- 26 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Height:
- 47 in
- Material:
- Steel
- Maximum Temperature:
- 240
- Pressure - Maximum:
- 100 psi
- Width:
- 22 in