This product requires certification to purchase.

4.4 gal. 17-3/4 in. Expansion Tank

You last purchased this on
 
Amtrol

Fill-Trol® 4.4 gal. 17-3/4 in. Expansion Tank

Brand image
You last purchased this on
 
Amtrol

Fill-Trol® 4.4 gal. 17-3/4 in. Expansion Tank

  • Fast #
  • Part #AFT110
  • Item #3056
  • Manufacturer Part #110-1
5 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Eliminates the Need for a Separate, Automatic Fill Valve.
  • Strongest Tank Design Featuring Deep Drawn Steel.
  • Heavy Duty Butyl/EPDM Diaphragm.
  • Patent-Pending InSight™ Service Indicator Cap.
  • 7-Year Limited Warranty.
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Application:
Residential
Capacity:
4.4 gal
Collection:
Fill-Trol®
Diameter:
11 in
End Connection 1:
FNPT
End Connections:
FNPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
17-3/8 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
240
Pressure - Maximum:
100 psi



Customers Also Bought
1–6 of 18 items
Part #A700C
Item #58655
5 out of 5 Customer Rating
Requires Certification
Part #A109
Item #2704
4.6 out of 5 Customer Rating
Requires Certification
Part #AEX30
Item #46562
5 out of 5 Customer Rating
Requires Certification
Part #PSHT30
Item #7870557
3.6 out of 5 Customer Rating
Requires Certification
Part #H40003916026
Item #1075960
4.5 out of 5 Customer Rating
Requires Certification
Part #W383500620
Item #3796522
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #A109
Item #2704
4.6 out of 5 Customer Rating
Requires Certification
Part #AEX60
Item #58699
4.8 out of 5 Customer Rating
Requires Certification
Part #AST12CDD
Item #7198438
4.7 out of 5 Customer Rating
Requires Certification
Part #AEX30PRO
Item #9931570
4.1 out of 5 Customer Rating
Requires Certification
Part #ASX30V
Item #671285
5 out of 5 Customer Rating
Requires Certification
Part #ASX40V
Item #1119280
4.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing