Fill-Trol®
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 75-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Eliminates the Need for a Separate, Automatic Fill Valve.
- Strongest Tank Design Featuring Deep Drawn Steel.
- Heavy Duty Butyl/EPDM Diaphragm.
- Patent-Pending InSight™ Service Indicator Cap.
- 7-Year Limited Warranty.
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Capacity:
- 2 gal
- Collection:
- Fill-Trol®
- Diameter:
- 8 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 14-3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Temperature:
- 240
- Pressure - Maximum:
- 100 psi