Hot Water Maker with Thermostat
Hot Water Maker with Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Indirect-Fired Hot Water Maker Technology uses the Existing Boiler Energy to Heat Water.
- Increased Capacity for Large Homes and Commercial Applications.
- Durable, High Grade 316-L Stainless Steel Tank.
- Thick, Urethane Insulation with Heat Loss Under 1/2? F Per Hour.
- Tough, Rotomolded Poly Jacket Resists Dents and Scratches.
- Removable Heat Exchanger Coil for Easy Cleaning.
- Available with Digital or Mechanical Control.
- 5-Year Limited Warranty in Commercial Applications.
- 10-Year Limited Warranty in Residential Applications.
-
Lead Law Compliant
Specifications
- Capacity:
- 80 gal
- Diameter:
- 26 in
- End Connections:
- Sweat
- Height:
- 66 in
- Lead Law Compliant:
- Yes
- Pressure - Maximum:
- 150 psi
- Water Heater Capacity Range:
- 51 - 100 gal
- Weight:
- 190 lb