Indirect-Fired Water Heater
HydroMax® Indirect-Fired Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Indirect-Fired Hot Water Maker Technology uses the Existing Boiler Energy to Heat Water.
- Triple Shell Construction: Corrosion-Proof Bimodal HDPE Poly Bottle; Energy Efficient Urethane Insulation; High-Strength, Deep-Drawn Pressure Shell.
- Hi-Delta Heat Exchanger with Finned Design for Effective Heat Transfer.
- Integrated Heat Trap Keeps Stored Hot Water in the Tank.
- Turbulator Water Circulation Device Agitates Water to Reduce Sediment Build-Up.
- Available with Mechanical or Digital Temperature Control.
- Durabase® Composite Stand.
- 7-Year Limited Warranty.
-
Lead Law Compliant
Specifications
- Capacity:
- 41 gal
- Collection:
- HydroMax®
- Diameter:
- 22 in
- End Connections:
- Sweat x Sweat
- Energy Star Compliant:
- No
- Height:
- 48 in
- Lead Law Compliant:
- Yes
- Material:
- Steel, Plastic
- Material Type:
- HDPE, Urethane
- Power Source:
- Indirect
- Pressure - Maximum:
- 150 psi
- UL Listed:
- No
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Indirect Fired