Lead Law Compliant 21.7 gal. Horizontal Extrol Tank Less Saddle
Lead Law Compliant 21.7 gal. Horizontal Extrol Tank Less Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For Use in Closed, Non-Potable Hydronic Heating and Chilled Water Systems.
- Fixed Butyl/EPDM Diaphragm: Industry's Thickest
- Factory Pre-Charge: 12 PSIG.
- Max. Operating Temperature: 240° F
- Meets all ASME Section VIII, Division 1 Code Standards
- 1-Year Limited Warranty.
-
Lead Law Compliant
Specifications
- ASME:
- ASME Section VIII, Division 1
- Capacity:
- 21.7 gal
- Diameter:
- 16 in
- Height:
- 29 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Malleable Iron
- Maximum Temperature:
- 240
- Pressure - Maximum:
- 125 psi
- UPC:
- 642031115454
- Weight:
- 74 lb