1/2 x 1/2 in. Shock Suppressor Water Hammer
Mini-Trol® 1/2 x 1/2 in. Shock Suppressor Water Hammer
Product Details
Product Details
- Compact size
- Non-metallic internals
- Permanent air charge
-
Lead Law Compliant
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in x 1/2 in
- IAPMO Listed:
- No
- Lead Law Compliant:
- Yes
- NSF Certified:
- No