NPTM Hydronic Expansion Tank
NPTM Hydronic Expansion Tank
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Absorbs Thermal Expansion and Water Hammer to Protect the Heat Exchanger.
- Patented Air Cell Technology Requires No Pre-Charge Adjustment or Maintenance.
- 304L SS Waterway.
- 5-Year Limited Warranty.
-
Lead Law Compliant
Documents
Specifications
- Application:
- Residential
- Capacity:
- 2 gal
- Diameter:
- 3-2/5 in
- End Connection 1:
- MNPT
- End Connection 2:
- NPT
- End Connections:
- MNPT x NPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Maximum Temperature:
- 140
- Pressure - Maximum:
- 150 psi