20 gal. 15 GPM Whole House Pressure Booster System
Pressuriser® 20 gal. 15 GPM Whole House Pressure Booster System
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Powerful 1/2 HP Motor, Designed for Quiet, Efficient Operation.
- Stainless Steel Pump Housing and Connections for Corrosion Resistance and Extra Long Life.
- Specially Trimmed Impeller to Maximize Performance.
- Pre-Wired for 115 VAC. Can be Rewired to 230 VAC.
- Well-X-Trol® Well Tank featuring Clean Water Technology™.
- Antimicrobial Liner Neutralizes Bacteria on Contact.
- Patented Turbulator™ Water Circulation Device.
- Guardian CP Pump Control & Protector.
-
Lead Law Compliant
Specifications
- AMP:
- 20
- ANSI:
- ANSI 61
- Application:
- Residential
- Collection:
- Pressuriser®
- Connection Size:
- 1-1/4
- Connection Type:
- FPT
- Flow Rate:
- 15 gpm
- Height:
- 38 in
- Horsepower:
- 1/2 hp
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Power Source:
- Electric
- Pressure - Maximum:
- 80 psi
- Pump Application:
- Pressure Booster
- Pump Body Material:
- Stainless Steel
- Suction Line (OD):
- 1 in
- UL Listed:
- No
- Volts:
- 115/230V