Replacement Bladder for Amtrol WX-450 Tank
Replacement Bladder for Amtrol WX-450 Tank
Product Details
Product Details
- Replaceable, Full Acceptance Bladder.
- Butyl Bladder, Industry's Thickest.
- Replaceable Bladder Avoids Costly Tank Replacement.
- Max. Operating Temperature: 240° F
- 1-Year Limited Warranty.
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61
- Capacity:
- 132 gal
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Weight:
- 31 lb