Sure Protection Tank
Surge-Trol® Sure Protection Tank
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Compatible with Water, Glycerin and Propylene Glycol Systems.
- Replaceable Bladder Avoids Costly Tank Replacement.
- Built to ASME Section VIII, Division 1 Standards.
- UL® Listed: SPT-7 through SPT-70.
- FM Approved: All Models.
- Seismic Restraints: Standard.
- Sight Glass: Optional.
- Factory Precharge: 25 PSIG.
Specifications
- ASME:
- ASME Section VIII
- Capacity:
- 53 gal
- Collection:
- Surge-Trol®
- Color Finish Name:
- Red
- Connection Size:
- 4
- Diameter:
- 24 in
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Height:
- 49 in
- Material:
- Steel
- Maximum Temperature:
- 240
- Pressure - Maximum:
- 275 psi
- Pump Application:
- Commercial
- Weight:
- 390 lb