18 gal. Thermal Expansion Tank
Therm-X-Trol® 18 gal. Thermal Expansion Tank
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 6-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Antimicrobial liner neutralizes bacteria on contact
- Tested to JIS Z 2801 for reduction of legionella, staphylococcus and E. coli
- Follows ASHRAE 188 Anti-Legionella guidelines
- Max. Operating Temperature: 200° F
Documents
Specifications
- Capacity:
- 18 gal
- Collection:
- Therm-X-Trol®
- Connection Size:
- 3/4
- Connection Type:
- FPT
- Diameter:
- 16 in
- Height:
- 24 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 200
- Pressure - High:
- 125
- Pressure - Maximum:
- 300 psig
- Product Type:
- Expansion Tank