2 gal. Thermal Expansion Tank
Therm-X-Trol® 2 gal. Thermal Expansion Tank
Frequently Purchased Together
Product Details
Product Details
- For use in closed, domestic hot water systems to control pressure buildup
- Fixed diaphragm construction
- Designed and constructed per ASME Code Section VIII, Division 1
- Tested to JIS Z 2801 for reduction of Legionella, Staphylococcus and E. Coli
- Antimicrobial polypropylene w/anti-legionella protection liner
- Deep drawn models are lighter, stronger and more compact than traditional head and shell construction
- Follows ASHRAE 188 Anti-Legionella guidelines
- Lead-Free
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME Section VIII Division 1
- Capacity:
- 2.1 gal
- Collection:
- Therm-X-Trol®
- Connection Size:
- 3/4
- Connection Type:
- MPT
- Diameter:
- 8 in
- FM Approved:
- No
- Height:
- 14 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Steel
- Material Type:
- Butyl, EPDM, Polypropylene
- Maximum Temperature:
- 200
- NSF:
- NSF 61
- Pressure - Maximum:
- 150 psi
- Product Type:
- Expansion Tank
- UL Listed:
- No
- Weight:
- 10 lb