20 gal. Thermal Expansion Tank
Therm-X-Trol® 20 gal. Thermal Expansion Tank
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 18-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For Use in Closed, Potable Hot Water Systems to Control Pressure Build-up.
- Strongest Tank Design Featuring Deep Drawn Steel and Multi-Dome Construction.
- Thickest Diaphragm - Heavy Duty Butyl.
- Antimicrobial Liner Neutralizes Bacteria on Contact.
- Patented Turbulator™ Water Circulation Device.
- Designed for Large Residential and Light Commercial (non-ASME) Applications.
- 1-Year Limited Warranty.
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61
- Capacity:
- 20 gal
- Collection:
- Therm-X-Trol®
- Connection Size:
- 3/4
- Diameter:
- 15 in
- Height:
- 32 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Steel
- Maximum Temperature:
- 200
- NSF:
- NSF 61
- Pressure - Maximum:
- 150 psi
- Product Type:
- Expansion Tank
- Weight:
- 33 lb