This product requires certification to purchase.

53 gal. Thermal Expansion Tank

You last purchased this on
 
Amtrol

Therm-X-Trol® 53 gal. Thermal Expansion Tank

  • Fast #
  • Part #AST80VC
  • Item #1615562
  • Manufacturer Part #147-139
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Amtrol

Therm-X-Trol® 53 gal. Thermal Expansion Tank

  • Fast #
  • Part #AST80VC
  • Item #1615562
  • Manufacturer Part #147-139
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For Use in Closed, Potable Hot Water Systems to Control Pressure Build-up.
  • Head and Shell Design with Fixed Diaphragm Design.
  • Antimicrobial Liner Neutralizes Bacteria on Contact.
  • Tested to JIS 2801 for Reduction of Legionella, Staphylococcus and E. coli.
  • Follows ASHRAE 188 Anti-Legionella Guidelines.
  • Meets all ASME Section VIII, Division 1 Code Standards.
  • 1-Year Limited Warranty.
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
ASME:
ASME Section VIII Division 1
Capacity:
53 gal
Collection:
Therm-X-Trol®
Connection Size:
1-1/4
Connection Type:
FPT
Diameter:
24 in
FM Approved:
No
Height:
37 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic, Rubber, Stainless Steel, Steel
Material Type:
Butyl, EPDM, Polypropylene
Maximum Temperature:
200
NSF:
NSF 61
Pressure - Maximum:
175 psi
Product Type:
Expansion Tank
UL Listed:
No
Weight:
224 lb