This product requires certification to purchase.

Water Heater Control Replacement

You last purchased this on
 
Amtrol

Water Heater Control Replacement

  • Fast #
  • Part #A396411
  • Item #4321815
  • Manufacturer Part #396411
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Amtrol

Water Heater Control Replacement

  • Fast #
  • Part #A396411
  • Item #4321815
  • Manufacturer Part #396411
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Digital control replacement
  • Easy installation
  • Diagnostic error codes to assist in troubleshooting
  • Built in relays with replaceable fuses
  • Intelligent memory save feature that eliminates post-outage resets
  • Requires Certification

Specifications

Application:
Residential
Fits Model:
WH-7 Classic Series
GSA Approved:
No
IAPMO Listed:
No
Length:
6 in
Volts:
24/120V
Width:
5 in