20 gal 304L Stainless Steel Horizontal Well Tank and Pump Stand
Well-X-Trol® 20 gal 304L Stainless Steel Horizontal Well Tank and Pump Stand
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Strongest Tank Design Combining High Strength Steel and Multi-Dome Construction.
- Heavy Duty Butyl Diaphragm - The Industry's Thickest.
- Toughest Indoor/Outdoor Coating - Tuf-Kote™ HG.
- Antimicrobial Liner Neutralizes Bacteria on Contact.
- Patented Turbulator™ Water Circulation Device.
- Clean Water Technology™ in Every Tank.
- 150 PSI Working Pressure.
- 7-Year Limited Warranty.
-
Lead Law Compliant
Documents
Specifications
- Collection:
- Well-X-Trol®
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Height:
- 16 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Material Type:
- 304L
- Maximum Temperature:
- 200
- Pressure - Maximum:
- 150 psi
- UL Listed:
- No
- Width:
- 15 in