20 gal. Well Pump Tank
Well-X-Trol® 20 gal. Well Pump Tank
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 18-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Highest working pressure
- Strongest tank design featuring deep drawn steel and multi-dome construction
- Thickest diaphragm
- Toughest indoor/outdoor coating - TUF-KOTE™ HG
- Patent Pending Antimicrobial Liner to Neutralize Bacteria on Contact
- Welded air stem to help eliminate leaks
- Patented DuraBase® Composite Stand Never Corrodes
- Pro-Access® Connection for Faster Installation
- Lead-Free
- Made in USA
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- Capacity:
- 20 gal
- Collection:
- Well-X-Trol®
- Color Finish Name:
- Blue
- Connection Size:
- 1
- Diameter:
- 15 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Height:
- 32 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Steel
- Maximum Temperature:
- 200
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Pump Application:
- Residential
- Weight:
- 33 lb