Well-X-Trol®
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 18-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Highest Working Pressure-150 PSIG
- Strongest Tank Design Featuring Deep Drawn Steel and Multi-Dome Construction.
- Thickest Diaphragm – Heavy Duty Butyl.
- Toughest Indoor/Outdoor Coating – Tuf-Kote™ HG
- Longest Warranty – 7-Years.
- Stainless Steel System Connection
- Patented DuraBase® Composite Stand Never Corrodes
- Pro-Access® Connection for Faster Installation
- Lead-Free
- Made in USA
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- Capacity:
- 20 gal
- Collection:
- Well-X-Trol®
- Color Finish Name:
- Blue
- Connection Size:
- 1
- Diameter:
- 15 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Height:
- 32 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Steel
- Maximum Temperature:
- 200
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Pump Application:
- Residential
- Weight:
- 32 lb