WX Bladder
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Industry's thickest butyl diaphragm
- Antimicrobial liner neutralizes bacteria on contact
- Replaceable bladder - avoids costly tank replacement
- Made in USA
- Patented Turbulator™ Water Circulation Device.
- Factory Precharge: 25 PSIG.
- Max. Operating Temperature: 200° F.
- 1-Year Limited Warranty.
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME Section VIII
- Capacity:
- 132 gal
- Collection:
- WX Bladder
- Color Finish Name:
- Red Oxide
- Connection Size:
- 1-1/4
- Diameter:
- 30 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Height:
- 57 in
- Material:
- Steel
- Maximum Temperature:
- 200
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 300#
- UL Listed:
- No
- Weight:
- 685 lb