No Hub 316 Stainless Steel Coupling with Neoprene Gasket
Husky 7000 Series No Hub 316 Stainless Steel Coupling with Neoprene Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 48-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Heavy-duty stainless coupling for corrosive applications
- 316 stainless steel heavy duty construction
- Shield color coated black
- Meets ASTM C-1540 standard specification for heavy duty shielded couplings
- Additional sealing clamps for better load distribution and a more positive seal
- Provide superior positive seal to accommodate possible disparities in the no-hub pipe & fittings
Specifications
- ASTM:
- ASTM C-1540, ASTM C-564
- Application:
- Corrosive Environments
- Clean Bagged:
- No
- Coating:
- Black
- Collection:
- Husky 7000 Series
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- FM Approved:
- Yes
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Coupling, Straight
- IAPMO Listed:
- Yes
- Material:
- Stainless Steel, Rubber
- Material Type:
- 316, Neoprene
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- 80S
- UL Listed:
- No
- Weight:
- 47 lb