This product requires certification to purchase.

22 x 36 in. Cocoa Mat

You last purchased this on
 
Anchor

22 x 36 in. Cocoa Mat

  • Fast #
  • Part #ANRABGDN5
  • Item #4597077
  • Manufacturer Part #ANR AB-GDN-5
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Anchor

22 x 36 in. Cocoa Mat

  • Fast #
  • Part #ANRABGDN5
  • Item #4597077
  • Manufacturer Part #ANR AB-GDN-5
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Heavy-duty
  • Holds up under any kind of foot traffic
  • Tough and absorbent
  • Reversible
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Name:
Natural Tan
Length:
36 in
Material:
Fiber
Width:
22 in