2-1/2 x 30 x 14 in. Concrete Wall Paver in Leather
2-1/2 x 30 x 14 in. Concrete Wall Paver in Leather
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Leather
- Length:
- 30 in
- Material:
- Concrete
- Width:
- 14 in