This product requires certification to purchase.

2-1/2 x 30 x 30 in. Concrete Wall Paver in Anthracite

You last purchased this on
 
Anchor Block Company

2-1/2 x 30 x 30 in. Concrete Wall Paver in Anthracite

  • Fast #
  • Part #A70589021
  • Item #7539626
  • Manufacturer Part #70589021
5 out of 5 Customer Rating
You last purchased this on
 
Anchor Block Company

2-1/2 x 30 x 30 in. Concrete Wall Paver in Anthracite

  • Fast #
  • Part #A70589021
  • Item #7539626
  • Manufacturer Part #70589021
5 out of 5 Customer Rating

X Points
Color Finish Name: Anthracite Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Anthracite
Length:
30 in
Material:
Concrete
Width:
30 in