2-3/8 x 13 x 3-7/8 in. Concrete Paver in Fieldstone
2-3/8 x 13 x 3-7/8 in. Concrete Paver in Fieldstone
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Name:
- Fieldstone
- Length:
- 13 in
- Material:
- Concrete
- Width:
- 3-7/8 in