This product requires certification to purchase.

2-3/4 x 8-1/4 x 5-1/2 in. Concrete Paver in Cambray Tan

You last purchased this on
 
Anchor Block Company

Charleston™ 2-3/4 x 8-1/4 x 5-1/2 in. Concrete Paver in Cambray Tan

  • Fast #
  • Part #A10507360
  • Item #7532285
  • Manufacturer Part #10507360
5 out of 5 Customer Rating
You last purchased this on
 
Anchor Block Company

Charleston™ 2-3/4 x 8-1/4 x 5-1/2 in. Concrete Paver in Cambray Tan

  • Fast #
  • Part #A10507360
  • Item #7532285
  • Manufacturer Part #10507360
5 out of 5 Customer Rating

X Points
Color Finish Name: Cambray Tan Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Charleston™
Color Finish Name:
Cambray Tan
Length:
8-1/4 in
Material:
Concrete
Width:
5-1/2 in