This product requires certification to purchase.

12 x 18 x 8 in. Concrete Wall Paver in Ironstone

You last purchased this on
 
Anchor Block Company

Diamond Pro® 12 x 18 x 8 in. Concrete Wall Paver in Ironstone

  • Fast #
  • Part #A16057176
  • Item #7532430
  • Manufacturer Part #16057176
3.1 out of 5 Customer Rating
You last purchased this on
 
Anchor Block Company

Diamond Pro® 12 x 18 x 8 in. Concrete Wall Paver in Ironstone

  • Fast #
  • Part #A16057176
  • Item #7532430
  • Manufacturer Part #16057176
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Ironstone Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Diamond Pro®
Color Finish Name:
Ironstone
Length:
18 in
Material:
Concrete
Width:
8 in