This product requires certification to purchase.

8 x 18 x 12 in. Concrete Paver in Desert Tan

Anchor Block Company

Diamond Pro® 8 x 18 x 12 in. Concrete Paver in Desert Tan

  • Fast #
  • Part #A16051272
  • Item #7532371
  • Manufacturer Part #16051272
4.5 out of 5 Customer Rating
Anchor Block Company

Diamond Pro® 8 x 18 x 12 in. Concrete Paver in Desert Tan

  • Fast #
  • Part #A16051272
  • Item #7532371
  • Manufacturer Part #16051272
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Diamond Pro®
Color Finish Name:
Desert Tan
Length:
18 in
Material:
Concrete
Width:
12 in