9 x 18 x 8 in. Concrete Wall Paver in Sand
Diamond Pro® 9 x 18 x 8 in. Concrete Wall Paver in Sand
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- Diamond Pro®
- Color Finish Name:
- Sand
- Length:
- 18 in
- Material:
- Concrete
- Width:
- 8 in