4 x 12 x 4 in. Concrete Paver in Copper
Edgestone™ 4 x 12 x 4 in. Concrete Paver in Copper
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Edgestone™
- Color Finish Name:
- Copper
- Length:
- 12 in
- Material:
- Concrete
- Width:
- 4 in