This product requires certification to purchase.

4 x 12 x 4 in. Concrete Paver in Red Charcoal

You last purchased this on
 
Anchor Block Company

Edgestone™ 4 x 12 x 4 in. Concrete Paver in Red Charcoal

  • Fast #
  • Part #A14200515
  • Item #7539608
  • Manufacturer Part #14200515
5 out of 5 Customer Rating
You last purchased this on
 
Anchor Block Company

Edgestone™ 4 x 12 x 4 in. Concrete Paver in Red Charcoal

  • Fast #
  • Part #A14200515
  • Item #7539608
  • Manufacturer Part #14200515
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Red Charcoal Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Edgestone™
Color Finish Name:
Red Charcoal
Length:
12 in
Material:
Concrete
Width:
4 in