This product requires certification to purchase.

9 x 12 x 6 in. Concrete Wall Paver in Mixed Ironstone

You last purchased this on
 
Anchor Block Company

Highland Stone® 9 x 12 x 6 in. Concrete Wall Paver in Mixed Ironstone

  • Fast #
  • Part #A16252285
  • Item #7532502
  • Manufacturer Part #16252285
3.1 out of 5 Customer Rating
You last purchased this on
 
Anchor Block Company

Highland Stone® 9 x 12 x 6 in. Concrete Wall Paver in Mixed Ironstone

  • Fast #
  • Part #A16252285
  • Item #7532502
  • Manufacturer Part #16252285
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Mixed Ironstone Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Highland Stone®
Color Finish Name:
Mixed Ironstone
Length:
12 in
Material:
Concrete
Width:
6 in