2-3/8 x 7-7/8 x 3-7/8 in. Concrete Paver in Charcoal
Holland 2-3/8 x 7-7/8 x 3-7/8 in. Concrete Paver in Charcoal
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- Holland
- Color Finish Name:
- Charcoal
- Length:
- 7-7/8 in
- Material:
- Concrete
- Width:
- 3-7/8 in