This product requires certification to purchase.

2-3/8 x 7-7/8 x 3-7/8 in. Concrete Paver in Fieldstone

You last purchased this on
 
Anchor Block Company

Holland 2-3/8 x 7-7/8 x 3-7/8 in. Concrete Paver in Fieldstone

  • Fast #
  • Part #A10154761
  • Item #7532287
  • Manufacturer Part #10154961
4.1 out of 5 Customer Rating
You last purchased this on
 
Anchor Block Company

Holland 2-3/8 x 7-7/8 x 3-7/8 in. Concrete Paver in Fieldstone

  • Fast #
  • Part #A10154761
  • Item #7532287
  • Manufacturer Part #10154961
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Fieldstone Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Holland
Color Finish Name:
Fieldstone
Length:
7-7/8 in
Material:
Concrete
Width:
3-7/8 in