2-3/8 x 10-5/8 x 7-1/16 in. Concrete Paver in Fieldstone 3-Piece
Lafitt™ 2-3/8 x 10-5/8 x 7-1/16 in. Concrete Paver in Fieldstone 3-Piece
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- Lafitt™
- Color Finish Name:
- Fieldstone
- Length:
- 10-5/8 in
- Material:
- Concrete
- Width:
- 7-1/16 in