This product requires certification to purchase.

2-3/8 x 22-1/2 x 15 in. Concrete Paver in Walnut 3-Piece

You last purchased this on
 
Anchor Block Company

Lafitt™ 2-3/8 x 22-1/2 x 15 in. Concrete Paver in Walnut 3-Piece

  • Fast #
  • Part #A10070405
  • Item #7532309
  • Manufacturer Part #10070405
5 out of 5 Customer Rating
You last purchased this on
 
Anchor Block Company

Lafitt™ 2-3/8 x 22-1/2 x 15 in. Concrete Paver in Walnut 3-Piece

  • Fast #
  • Part #A10070405
  • Item #7532309
  • Manufacturer Part #10070405
5 out of 5 Customer Rating

X Points
per SQUARE FOOT
Color Finish Name: Walnut Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Lafitt™
Color Finish Name:
Walnut
Length:
22-1/2 in
Material:
Concrete
Width:
15 in