3-1/8 x 15-5/8 x 15-5/8 in. Concrete Paver in Aspen Blend 3-Piece
Mega-Lafitt™ 3-1/8 x 15-5/8 x 15-5/8 in. Concrete Paver in Aspen Blend 3-Piece
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- Mega-Lafitt™
- Color Finish Name:
- Aspen Blend
- Length:
- 15-5/8 in
- Material:
- Concrete
- Width:
- 15-5/8 in